Shop GLOBAL ASSISTIVE DEVICES

VM-LPL VibraLITE MINI Vibrating Watch with Purple Flower Band

  • Mfr # GAD-VMLPL

  • Zoro # G104025548


product price:  $70.85
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GAD-VMLPL
Zoro #
G104025548
UPC #
797097868780
Country of Origin
China

Description

The VibraLITE MINI will keep you on track with you or your child's daily tasks. Set up to 12 alarms throughout the day to remind you of different events. Wristband not included.

Features:
  • Choose between vibration, sound or both.
  • Set up to 12 alarms.
  • 20 second duration alarm with manual or auto off.
  • One auto-reload countdown timer for interval reminders (ex: once every 3 hours) - up to 23 hours 59 minutes 59 seconds.
  • Lock out feature so settings cannot be changed.
  • Backlit display.
  • Water resistant.
  • 12 hour time format.
  • Includes CR1632 watch battery.
  • Display time digits: 4.8mm H x 3mm w.
  • Polycarbonate case with stainless steel back.
  • Fits wrist sizes 4-3/4" to 7-1/4".
  • Approvals CE, RoHS, CPSIA.
  • Dimension - 1.2 x 1.51 x 0.48 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.