
Cam Lock, Thumb Turn, 1-1/8in Barrel, S.S., With Connecting Screw And Nut. Blade/Cam Not Included
Mfr # CLTT-118-SS
Zoro # G510378566
product price:Â $7.99
/ea
Sold in multiples of 2 for $15.98
Key Features
Works With
RV Compartment Door Lock
Width (In.)
3/4 in
Length
7/8 in
Depth (In.)
3/4 in
Profile
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLTT-118-SS
Zoro #
G510378566
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
3/4 in
Length
7/8 in
Depth (In.)
3/4 in
Details
Works With
RV Compartment Door Lock
Profile
Round
Material
Diecast Zinc/Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.