Cam Lock, Thumb Turn, 7/8in Barrel, S.S., With Connecting Screw And Nut. Blade/Cam Not Included

  • Mfr # CLTT-78-SS

  • Zoro # G710378663


product price:  $8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

Depth (In.)
3/4 in
Length
7/8 in
Width (In.)
3/4 in
Works With
RV Compartment Door Lock
Profile
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLTT-78-SS
Zoro #
G710378663
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
3/4 in
Length
7/8 in
Width (In.)
3/4 in

Details

Works With
RV Compartment Door Lock
Profile
Round
Material
Diecast Zinc/Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.