Stylish Streamline Style Concealed Screw 20 in. x 1-1/4 in. Grab Bar in Polished Chrome
- Mfr # GBD201.25PSDSA
- Zoro # G821841896
product price:Â
$
3.60
/ea
Sold in multiples of 3 for
$10.80
Key Features
Length
20 in
Finish
Polished Chrome
Material
Stainless Steel
Standards
ADA Compliant
Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GBD201.25PSDSA
- Zoro #
- G821841896
- UPC #
- 704780178071
- Country of Origin
- China
- Finish
- Polished Chrome
- Material
- Stainless Steel
- Standards
- ADA Compliant
- Color
- Chrome
- Dia
- 3.16 in
- Mounting Type
- Wall Mounted
- Weight Capacity
- 500 lb
- Item
- Grab/Assist Bar
- Includes
- Mounting Hardware
- Features
- Concealed Mounting Hardware
- Bar Type
- Straight
Dimensions
- Length
- 20 in
Description
The EZ-Grab Stylish Streamline style concealed grab bar comes in a polished chrome and supports up to 500 lbs. The grab bar is 20 in. in length with a diameter of 1.25 in. This grab bar is designed to provide support and extra stability in the tub, shower or other areas in the bathroom. It also features concealed mounting hardware for your convenience.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.