1-1/8 in. Mortise Lock with Deadbolt Function for Adams Rite Type Storefront Door in Aluminum

  • Mfr # TH1101-1-1/8-ALM

  • Zoro # G001860907


product price: $19.58
/ea

Key Features

Finish
Silver
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH1101-1-1/8-ALM
Zoro #
G001860907
UPC #
704780179542
Country of Origin
Taiwan, Province of China

Details

Finish
Silver
Material
Metal
Item
Mortise Locks

Description

The Global Door Controls mortise deadlock 1-1/8 in. in Aluminum is designed for aluminum or steel framed entry doors. Accepts standard mortise cylinders and thumb turns with Adams Rite (A/R) cams. Laminated steel bolt with concealed hardened steel pin provides maximum security. Cylinders sold separately, mortise lock body only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.