Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/8 in. Mortise Lock with Deadbolt Function for Adams Rite Type Storefront Door in Aluminum

  • Mfr # TH1103-1-1/8ALM

  • Zoro # G621841690


product price: $27.19
/ea

Key Features

Finish
Aluminum
Material
Aluminum
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH1103-1-1/8ALM
Zoro #
G621841690
UPC #
704780185680
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in

Details

Finish
Aluminum
Material
Aluminum
Item
Mortise Locks

Description

The global door controls mortise locks offer enhanced security and convenience for commercial spaces. Featuring a deadlatch function, this type of hardware ensures that doors securely latch shut when closed, deterring unauthorized access and prevents manipulation. Designed specifically for store front doors, our items combine aluminum construction with ease of use. Item is available in aluminum finish.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.