
1-5/32 in. Brass Aluminum Keyed Alike Single Cylinder Mortise Lock
Mfr # TH1100-BCX1KAAL
Zoro # G121841947
product price:Â $22.59
/eaKey Features
Overall Length
2 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH1100-BCX1KAAL
Zoro #
G121841947
UPC #
704780137955
Country of Origin
China
Dimensions
Overall Length
2 in
Details
Item
Other Door Hardware
Finish
Aluminium
Material
Brass
Description
The Global Door Controls single brass cylinder with keyed alike mortise lock is used for securing doors with added strenght and protection. It features a 5 pin Schlage "C" keyway, threaded to screw into mortise lock body. Item is only available in Aluminum finish
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.