1-5/32 in. Brass Keyed Alike Single Cylinder Mortise Lock for Adams Rite Type Storefront Door

  • Mfr # TH1100-BCX1KADU

  • Zoro # G221841717


product price:  $22.59
/ea

Key Features

Overall Length
2 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TH1100-BCX1KADU
Zoro #
G221841717
UPC #
704780137962
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 in

Details

Finish
Duronodic
Material
Brass
Item
Other Door Hardware

Description

The Global Door Controls single brass cylinder with keyed-alike mortise lock delivers robust security and strength for commercial and residential doors. It features a 5-pin Schlage "C" keyway and is threaded to screw directly into a compatible mortise lock body.Available in both Aluminum and Duronodic finishes, it ensures dependable performance and seamless integration in any door system.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.