1-5/32 in. Zinc Keyed Alike Cylinder Mortise Lock for Adams Rite Type Storefront Door in Duronodic
- Mfr # TH1100-ZCX1KADU
- Zoro # G521841899
product price:Â
$
10.79
/ea
Key Features
Material
Zinc
Keyway Type
Schlage
Overall Length
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TH1100-ZCX1KADU
- Zoro #
- G521841899
- UPC #
- 704780185635
- Country of Origin
- Taiwan, Province of China
- Item
- Cylinders
- Finish
- Duronodic
- Material
- Zinc
- Keyway Type
- Schlage
Dimensions
- Overall Length
- 1.75 in
Description
The Global Door Controls TH1100-ZCX1KA 1-5/32 in. Zinc Keyed Alike Cylinder Mortise Lock is the ideal retrofit solution for Adams Rite-style storefront doors. Built from durable zinc and featuring a 5-pin Schlage "C" keyway, it offers dependable security with the convenience of keyed-alike access. With its sleek Duronodic finish and ready-to-install design, it's perfect for commercial entrances requiring both function and uniformity.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.