Shop GLOBAL DOOR CONTROLS

1 in. Zinc Thumbturn Mortise Lockbody for Adams Rite Type Storefront Door in Aluminum

  • Mfr # TH1100-ZT-AL

  • Zoro # G201860875


product price:  $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Finish
Aluminum
Material
Metal
Color
Silver
Width
1.75 in
Height
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TH1100-ZT-AL
Zoro #
G201860875
UPC #
704780139478
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.75 in
Height
1.75 in
Length
2 in

Details

Finish
Aluminum
Material
Metal
Color
Silver
Item
Mortise Cylinder

Description

This model of the Global Door Controls zinc thumb turn comes in an aluminum finish. Features a 1 in. length cam. MS A/R type.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.