1-Pack 20 in. Wall Mounted Towel Bar in Stainless Steel

  • Mfr # GBD20-1.25SSDSR

  • Zoro # G521841882


product price:  $3.60
/ea
Sold in multiples of 3 for $10.80

Key Features

Weight Capacity (lb.)
1.4 lb
Projection from Wall (Inches)
3.25
Includes
Mounting Hardware
Installation Type
Screw-In
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBD20-1.25SSDSR
Zoro #
G521841882
UPC #
704780188414
Country of Origin
China

Dimensions

Length
20 in
Depth
3.5 in
Height
3.25 in

Details

Weight Capacity (lb.)
1.4 lb
Projection from Wall (Inches)
3.25
Includes
Mounting Hardware
Installation Type
Screw-In
Mount Post Shape
Round
Number of Towel Holders
Single
Item
Towel Bar
Finish
Stainless Steel
Mount Type
Wall Mounted
Color
Silver
Material
Steel

Description

Upgrade your bathroom safety with the Global Door Controls 20 in. Stainless Steel Grab Bar, designed to provide sturdy, reliable support in showers, tubs, or near toilets. Crafted with a sleek round-post design and concealed screw mounting, it offers both security and style in one durable package. With its corrosion-resistant finish and comfortable 1.25 in. grip diameter, this grab bar is perfect for enhancing accessibility without compromising on aesthetics.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.