Zoro Homepage

10 in. Dual Pull Bar Back-to-Back for Storefront Door in Duronodic

  • Mfr # TH1100-DPB10-DU

  • Zoro # G921841871


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Finish
Duronodic
Hardware Included
Yes
Projection
2.5 in
Material
Aluminum
Height (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH1100-DPB10-DU
Zoro #
G921841871
UPC #
704780185437
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
10 in
Width
7 in
Depth
5 in

Details

Finish
Duronodic
Hardware Included
Yes
Projection
2.5 in
Material
Aluminum
Item
Exit Devices
Color
Bronze

Description

The Global Door Controls dual pull bar back-to-back is considered as an ideal storefront pull bar to be placed on steady high-traffic doors. This item is widely popular for its ease of use and ability to last longer with minimal noticeable wear and tear. Featuring rounded corners, our door hardware is commonly used in small business stores.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.