10 x 1 in. Offset Pull Handle with 2 Pieces of 1/4-20 Screw Bags
Mfr # TH1100-SPB10-AL2
Zoro # G321841778
product price: $64.69
/eaKey Features
Height (In.)
3 in
Color
Silver
Material
Aluminum
Depth
2 in
Finish
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH1100-SPB10-AL2
Zoro #
G321841778
UPC #
704780208747
Country of Origin
Taiwan, Province of China
Dimensions
Height (In.)
3 in
Depth
2 in
Width
2 in
Details
Color
Silver
Material
Aluminum
Finish
Aluminum
Item
Pull Plate
Description
The Global Door Controls single pull bar back to back is considered as an ideal accessory to be placed on steady high-traffic doors. This item is widely popular for its ease of use and ability to last longer with minimal noticeable wear and tear. Featuring rounded corners, our door hardware is commonly used in small business stores. Item is available in Aluminum finish.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.