
12 in. Dual Pull Bar Back-to-Back for Storefront Door in Aluminum
Mfr # TH1100-DPB12-AL
Zoro # G521841691
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Width
7 in
Depth
5 in
Color
Silver
Projection
2.5 in
Finish
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH1100-DPB12-AL
Zoro #
G521841691
UPC #
704780207788
Country of Origin
Taiwan, Province of China
Dimensions
Width
7 in
Depth
5 in
Height (In.)
12 in
Details
Item
Exit Devices
Color
Silver
Projection
2.5 in
Finish
Aluminum
Material
Aluminum
Description
The Global Door Controls dual pull bar back-to-back is considered as an ideal storefront pull bar to be placed on steady high-traffic doors. This item is widely popular for its ease of use and ability to last longer with minimal noticeable wear and tear. Featuring rounded corners, our door hardware is commonly used in small business stores. Item is only available in Aluminum finish.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.