
23 in. Grab Bar in Stainless Steel with Concealed Screw
Mfr # GBD20-125-PSDSA
Zoro # G121841862
product price:Â $3.60
/ea
Sold in multiples of 3 for $10.80
Key Features
Dia
3 in
Mounting Type
Wall Mounted
Standards
ADA Compliant
Weight Capacity
500 lb
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBD20-125-PSDSA
Zoro #
G121841862
UPC #
704780223771
Country of Origin
China
Dimensions
Length
23 in
Details
Dia
3 in
Mounting Type
Wall Mounted
Item
Grab/Assist Bar
Standards
ADA Compliant
Weight Capacity
500 lb
Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Includes
Mounting Hardware
Description
The Global Door Controls 23 in. Grab Bar combines rugged stainless steel with a clean, hidden fastener design for a modern finish. Measuring 23 inches, it delivers reliable support and stability when securely mounted. Perfect for enhancing safety in showers, tubs, and other areas requiring dependable assistance.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.