Zoro Homepage

3.5 in Leaf W x 3.5 in Leaf H, Black

  • Mfr # CP3535-US19

  • Zoro # G901860779


product price: $2.19
/pk 2, $1.10/ea
Sold in multiples of 4 for $8.76

Key Features

Door Leaf Height
3.5 in
Door Leaf Width
3.5 in
Finish
Black
Material
Steel
Type
Door Hinge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3535-US19
Zoro #
G901860779
UPC #
704780207047
Country of Origin
China

Dimensions

Door Leaf Height
3.5 in
Door Leaf Width
3.5 in
Depth
0.5 in

Details

Finish
Black
Material
Steel
Type
Door Hinge
Color
Black

Description

This model of the Global Door Controls 3.5 in. x 3.5 in. plain bearing hinges comes in a brushed chrome finish and is a residential grade full mortise hinges. Recommended for use on all non-commercial interior and exterior door applications. For use on light to medium weight doors requiring intermediate frequency service.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.