Zoro Homepage

3.5 in Leaf W x 3.5 in Leaf H, Brass

  • Mfr # CPS3535-USP-3

  • Zoro # G101861279


product price: $28.35
/pk 3, $9.45/ea

Key Features

Door Leaf Height
3.5 in
Door Leaf Width
3.5 in
Finish
Brass
Material
Steel
Type
Door Hinge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS3535-USP-3
Zoro #
G101861279
UPC #
704780175827
Country of Origin
China

Dimensions

Door Leaf Height
3.5 in
Door Leaf Width
3.5 in
Depth
0.5 in

Details

Finish
Brass
Material
Steel
Type
Door Hinge
Color
Polished Brass

Description

Global Door Controls 3.5 in. x 3.5 in. hinges comes in a bright chrome finish. The hinges are standard duty, commercial grade door hinges. For aluminum frame store front doors. Product sold in a pack of three.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.