Zoro Homepage

3.5 in Leaf W x 3.5 in Leaf H, Silver

  • Mfr # CP-3535-US4-M

  • Zoro # G401861221


product price: $3.39
/pk 2, $1.70/ea
Sold in multiples of 3 for $10.17

Key Features

Door Leaf Height
3.5 in
Door Leaf Width
3.5 in
Finish
Silver
Material
Steel
Color
Satin Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-3535-US4-M
Zoro #
G401861221
UPC #
704780178187
Country of Origin
China

Dimensions

Door Leaf Height
3.5 in
Door Leaf Width
3.5 in
Depth
0.5 in

Details

Finish
Silver
Material
Steel
Color
Satin Brass
Type
Door Hinge

Description

This model of Global Door Controls is considered as a plain bearing full mortise residential door hinge. It's highly recommended for use on non-commercial interior and exterior door applications. Moreover, it's advised for light to medium weight doors requiring intermediate frequency service. This type sized 3.5 x 3.5 in. comes with a squared radius in its corner, bundled with a removable pin. Item is available in many finishes: Satin Nickel, Satin Brass, Polished Chrome and Brushed Chrome.


  • •Residential door hinge for light to medium weight doors
  • •Made from solid steel for more durability and hardness
  • •Square radius hinge with removable pin - pack of 2
  • •Residential full mortise hinge
  • •Intended for light to medium weight doors
  • •Recommended for use on non-commercial interior and exterior door applications
  • •Suitable for 3/8 in. hollow or solid core interior doors
  • •Plain bearing removable pin, reversible
  • •Steel base material with steel pin
  • •Corner: Squared radius
  • •Thickness: 0.085 in.
  • •Installation: standard template hole locations
  • •Easy installation
  • •Packed with wood screws only
  • •Conforms to ANSI-A156.1 and ANSI-A156.17
  • •Satin Brass finish
  • •Sold as a set of 2 hinges
  • •1 Year mechanical and finish warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.