Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5 in. x 3.5 in. Bright Brass Steel Spring Hinge, PK3

  • Mfr # CPS3535-US3-3

  • Zoro # G401861368


product price: $24.65
/pk 3, $8.22/ea

Key Features

Door Hinge Type
Door Hinge
Material
Steel
Finish
Brass
Frame Leaf Width
3.5 in
Frame Leaf Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS3535-US3-3
Zoro #
G401861368
UPC #
704780192091
Country of Origin
China

Dimensions

Frame Leaf Width
3.5 in
Frame Leaf Height
3.5 in

Details

Door Hinge Type
Door Hinge
Material
Steel
Finish
Brass

Description

Keep commercial doors closing safely with this 3.5 in. x 3.5 in. Bright Brass Spring Hinge (Set of 3) The standard duty steel commercial grade door hinge is designed for automatic doors to securely self-close. It has three knuckles and easy-to-adjust spring tension when you use the included adjusting tool. This hinge is also UL R19063 listed for A label fire doors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.