3.5 in. x 3.5 in. US Prime Steel Spring Hinge (Set of 3)

  • Mfr # CPS3535-USP-M

  • Zoro # G611904275


product price:  $9.49
/ea

Key Features

Holes
6
Type
Inset
Pin Type
Fixed Pin
Finish
Prime Coat
Includes
Fasteners; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS3535-USP-M
Zoro #
G611904275
UPC #
704780157670
Country of Origin
China

Dimensions

Width
3.5 in
Height
3.5 in

Details

Holes
6
Type
Inset
Pin Type
Fixed Pin
Item
Door Hinge
Finish
Prime Coat
Includes
Fasteners; Mounting Hardware
Color
Gray
Interior/Exterior
Interior or Exterior
Material
Steel
Mounting
Mortise
Application
Residential

Description

This model of Global Door Controls is considered as a plain bearing full mortise single acting spring hinge. It's highly recommended for use on commercial and residential door applications. Moreover, it's advised for use where automatic self closing of a door is required. The knuckle hinge is adjustable and the spring tension can be increased or decreased by using adjusting tool included. For maximum versatility use three spring hinges on required opening. Full spring tension may not be required on all hinges but allows for greater adjustment. This type sized 3.5 x 3.5 in. comes with a squared radius in its corner, bundled with a fixed pin. Item is only available in Prime Coat finish.


  • •Adjustable spring hinge for commercial and residential use
  • •Made from solid steel for more durability and hardness
  • •Square radius hinge with fixed pin - pack of 3
  • •Full mortise single acting spring hinge, plain bearing
  • •Recommended for use on commercial and residential door applications
  • •Intended for use where automatic self closing of a door is required
  • •Steel base material with fixed steel pin
  • •Corner: Squared radius
  • •Thickness: 0.097 in.
  • •Installation: template screw hole locations
  • •Easy installation
  • •Packed with wood screws only
  • •Conforms to ANSI / BHMA - K81071F for self closing hinges
  • •Meets NFPA 80 for 3 hour fire rating
  • •UL Listed R19063 for “A” label fire doors
  • •Prime Coat finish
  • •Sold as a set of 3 hinges
  • •1 Year mechanical and finish warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.