Zoro Homepage

4 in. Brushed Chrome Left-Handed Reinforcing Hinge

  • Mfr # CP-RPLH-26D

  • Zoro # G811376131


product price: $27.55
/ea

Key Features

Finish
Brushed Chrome
Frame Leaf Height
4 in
Frame Leaf Width
4 in
Frame Leaf Thickness
1/2 in
Pin Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-RPLH-26D
Zoro #
G811376131
UPC #
704780181132
Country of Origin
China

Dimensions

Frame Leaf Height
4 in
Frame Leaf Width
4 in
Frame Leaf Thickness
1/2 in

Details

Finish
Brushed Chrome
Pin Material
Steel
Pin type
Fixed Pin

Description

The Global Door Controls reinforcing hinge, also known as security hinge, is a designed device that provides additional strenght and security to doors. Evenmore, it's a great substitute to replace an old or a damaged hinge. Highly recommended for aluminum storefront doors with left handing, item is only available in Brushed Chrome finish.


  • •Reinforcing hinge for commercial and residential applications
  • •Made from solid steel for more durability and hardness
  • •Left hand orientation
  • •Used on medium to heavy weight door applications
  • •Packed with wood and machine screws (self-tapping)
  • •Constructed from steel to improve more resistance
  • •Template screw hole locations with square corners
  • •Easy installation
  • •Brushed Chrome finish
  • •Sold individually not in packs
  • •1 Year mechanical and finish warranty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.