Zoro Homepage

4 in Leaf W x 2 in Leaf H, Gray

  • Mfr # THI-1183-FM2HD-AL

  • Zoro # G001861218


product price: $188.17
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
2 in
Door Leaf Width
4 in
Finish
Gray
Material
Aluminum
Type
Door Hinge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THI-1183-FM2HD-AL
Zoro #
G001861218
UPC #
704780189244
Country of Origin
Taiwan, Province of China

Dimensions

Door Leaf Height
2 in
Door Leaf Width
4 in
Depth
83 in

Details

Finish
Gray
Material
Aluminum
Type
Door Hinge
Color
Aluminum

Description

Continuous hinges have the option of being 83 in. or 95 in. long with screw holes. The 2 finishes available for these hinges are duranodic (DU) or aluminum (AL). These continuous hinges are either full mortise (CFM and FM2 codes) or full surface mount and are non-handed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.