
4 in Leaf W x 2 in Leaf H, Silver
Mfr # THI-1195LFHD-AL
Zoro # G901860977
product price: $300.91
/ea
Free Shipping & Returns
Key Features
Door Leaf Height
2 in
Door Leaf Width
4 in
Finish
Silver
Material
Aluminum
Color
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THI-1195LFHD-AL
Zoro #
G901860977
UPC #
704780189411
Country of Origin
Taiwan, Province of China
Dimensions
Door Leaf Height
2 in
Door Leaf Width
4 in
Depth
95 in
Details
Finish
Silver
Material
Aluminum
Color
Aluminum
Type
Door Hinge
Description
Continuous hinges have the option of being 83 in. or 95 in. long with screw holes. The 2 finishes available for these hinges are duranodic (DU) or aluminum (AL). These continuous hinges are either full mortise (CFM and FM2 codes) or full surface mount and are non-handed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.