Zoro Homepage

4 in Leaf W x 4 in Leaf H, Bronze

  • Mfr # CP4040-5/8-10B

  • Zoro # G101860814


product price: $5.99
/pk 2, $3.00/ea
Sold in multiples of 3 for $17.97

Key Features

Door Leaf Height
4 in
Door Leaf Width
4 in
Finish
Bronze
Material
Steel
Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP4040-5/8-10B
Zoro #
G101860814
UPC #
704780180937
Country of Origin
China

Dimensions

Door Leaf Height
4 in
Door Leaf Width
4 in
Depth
0.5 in

Details

Finish
Bronze
Material
Steel
Color
Oil Rubbed Bronze
Type
Door Hinge

Description

This model of Global Door Controls is considered as a plain bearing full mortise residential door hinge. It's highly recommended for use on non-commercial interior and exterior door applications. Moreover, it's advised for light to medium weight doors requiring intermediate frequency service. This type sized 4 x 4 in. comes with 5/8 in. radius in its corner, bundled with a removable pin. Item is available in three finishes: Brushed Chrome, Satin Nickel and Satin Brass.


  • •Residential door hinge for light to medium weight doors
  • •Made from solid steel for more durability and hardness
  • •5/8 in. radius hinge with removable pin - pack of 2
  • •Residential full mortise hinge
  • •Intended for light to medium weight doors
  • •Recommended for use on non-commercial interior and exterior door applications
  • •Suitable for heavy duty residential 1-3/4 in. doors
  • •Plain bearing removable pin, reversible
  • •Steel base material with steel pin
  • •Corner: 5/8 in. radius
  • •Thickness: 0.129 in.
  • •Installation: standard template hole locations
  • •Easy installation
  • •Packed with both wood and machine screws
  • •Conforms to ANSI-A156.1 and ANSI-A156.17
  • •Oil Rubbed Bronze finish
  • •Sold as a set of 2 hinges
  • •1 Year mechanical and finish warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.