Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in Leaf W x 4 in Leaf H, Bronze

  • Mfr # CP4040-US10B

  • Zoro # G701861167


product price: $6.55
/pk 2, $3.28/ea
Sold in multiples of 2 for $13.10

Key Features

Door Leaf Height
4 in
Door Leaf Width
4 in
Finish
Bronze
Material
Steel
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP4040-US10B
Zoro #
G701861167
UPC #
704780180050
Country of Origin
China

Dimensions

Door Leaf Height
4 in
Door Leaf Width
4 in
Depth
0.5 in

Details

Finish
Bronze
Material
Steel
Type
Door Hinge
Color
Oil Rubbed Bronze

Description

The Global Door Controls Residential Hinge features plain bearing, full mortise hinge and is similar to a standard "butt" hinge. It is recommended for light- to medium-weight, non-commercial interior and exterior doors requiring intermediate frequency service. Made of steel-based content, this hinge comes with a oil-rubbed bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.