
4 in Leaf W x 4 in Leaf H, Chrome
Mfr # CP4040-26D
Zoro # G901860809
product price: $3.19
/pk 2, $1.60/eaSold in multiples of 4 for $12.76
Key Features
Door Leaf Height
4 in
Door Leaf Width
4 in
Finish
Chrome
Material
Steel
Type
Door Hinge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP4040-26D
Zoro #
G901860809
UPC #
704780180920
Country of Origin
China
Dimensions
Door Leaf Height
4 in
Door Leaf Width
4 in
Depth
0.5 in
Details
Finish
Chrome
Material
Steel
Type
Door Hinge
Color
Brushed Chrome
Description
This model of Global Door Controls is considered as a plain bearing full mortise residential door hinge. It's highly recommended for use on non-commercial interior and exterior door applications. Moreover, it's advised for light to medium weight doors requiring intermediate frequency service. This type sized 4 x 4 in. comes with a squared radius in its corner, bundled with a removable pin. Item is only available in Brushed Chrome finish.
- •Residential door hinge for light to medium weight doors
- •Made from solid steel for more durability and hardness
- •Square radius hinge with removable pin - pack of 2
- •Residential full mortise hinge
- •Intended for light to medium weight doors
- •Recommended for use on non-commercial interior and exterior door applications
- •Suitable for heavy duty residential 1-3/4 in. doors
- •Plain bearing removable pin, reversible
- •Steel base material with steel pin
- •Corner: Squared radius
- •Thickness: 0.129 in.
- •Installation: standard template hole locations
- •Easy installation
- •Packed with both wood and machine screws
- •Conforms to ANSI-A156.1 and ANSI-A156.17
- •Brushed Chrome finish
- •Sold as a set of 2 hinges
- •1 Year mechanical and finish warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.