Zoro Homepage

4 in Leaf W x 4.5 in Leaf H, Chrome

  • Mfr # CP4540BBNRP-26D

  • Zoro # G701861006


product price: $16.69
/pk 2, $8.35/ea
Sold in multiples of 2 for $33.38

Key Features

Door Leaf Height
4.5 in
Door Leaf Width
4 in
Material
Steel
Color
Brushed Chrome
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP4540BBNRP-26D
Zoro #
G701861006
UPC #
704780175810
Country of Origin
China

Dimensions

Door Leaf Height
4.5 in
Door Leaf Width
4 in
Depth
0.75 in

Details

Finish
Chrome
Material
Steel
Color
Brushed Chrome
Type
Door Hinge

Description

Imperial USA's steel based commercial hinge features ball bearings with a non-removable pin for storefront application in a satin chrome finish. Hinges sold individually.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.