
4 in Leaf W x 4 in Leaf H, Chrome
Mfr # CP4040-5/8-26D-M
Zoro # G001860808
product price:Â $4.79
/pk 2, $2.40/ea
Sold in multiples of 2 for $9.58
Key Features
Door Leaf Height
4 in
Door Leaf Width
4 in
Material
Steel
Type
Door Hinge
Color
Brushed Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CP4040-5/8-26D-M
Zoro #
G001860808
UPC #
704780176176
Country of Origin
China
Dimensions
Door Leaf Height
4 in
Door Leaf Width
4 in
Depth
0.5 in
Width
4 in
Height
4 in
Details
Finish
Chrome
Material
Steel
Type
Door Hinge
Color
Brushed Chrome
Mounting
Mortise
Item
Door Hinge
Pin Type
Removable Pin
Interior/Exterior
Interior or Exterior
Description
The Global Door Controls residential full mortise hinges are designed for smooth, reliable door movement on both interior and exterior doors. Made from durable steel with a precision plain bearing and removable pin design, they ensure long-lasting strength and consistent performance. Built for everyday use, they provide dependable support, easy installation, and a clean, professional finish.
- Recommended for use on non-commercial door applications
- Made from a solid steel base for enhanced durability
- 5/8 in. radius corner hinge with plain bearing and removable pin
- Ideal for both interior and exterior door applications
- Suitable for light to medium weight residential door assemblies
- Designed for full mortise installation with a flush, clean door fit
- Durable steel construction for reliable and consistent performance
- Plain bearing design with reversible pin for easy installation
- Thickness: 0.129 in. or 3.3 mm, Compatible with heavy residential 1-3/4 in. doors, Certifications: ANSI A156.1 and A156.17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.