Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Global Door Controls 4 in Leaf W x 4.5 in Leaf H, Silver CS4540BBRNRP32DM

4 in Leaf W x 4.5 in Leaf H, Silver (Discontinued)

  • Mfr # CS4540BBRNRP32DM
  • Zoro # G101861323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS4540BBRNRP32DM
Zoro #
G101861323
UPC #
704780193418
Country of Origin
China

Dimensions

Door Leaf Height
4.5 in
Door Leaf Width
4 in
Depth
0.75 in

Details

Finish
Silver
Material
Stainless Steel
Color
Stainless Steel
Type
Door Hinge

Description

This model of the Global Door Controls 4.5 in. x 4 in. ball bearing non-removable pin stainless steel hinges has 5/32 in. radius corners and comes in a satin stainless steel finish. The hinges is classified as a heavy duty solid stainless steel commercial grade door hinges. For use with metal or wood doors. Packaged with both wood and machine screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.