
4 in. x 16 in. Solid Brass Push Plate
Mfr # GH-PP54-US3
Zoro # G001860716
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Material
Steel
Finish
Bright Brass
Height
16 in
Type
Push Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GH-PP54-US3
Zoro #
G001860716
UPC #
704780183938
Country of Origin
China
Dimensions
Width
4 in
Height
16 in
Details
Material
Steel
Finish
Bright Brass
Type
Push Plate
Item
Push Plate
Description
Our ADA push plate is ideal for commercial door applications where a decorative accent is added. This model helps you to protect the door surface in high traffic areas. Our push plates are extremely easy to install and easily cleaned for a polished look. Items are available in three finishes: Aluminum, Stainless Steel and Bright Brass.
- • Steel plate offers durable and long-lasting protection
- • Great for door surfaces in high-traffic spaces
- • Includes mounting screws for quick and easy installation
- • Most commonly used for commercial applications
- • Made from wrought steel and cast brass
- • Mounting screws for 1-3/4 in. thick door
- • Packed with sheet metal screws
- • Extremely easy to install
- • Bright Brass finish
- • Conforms to ANSI J301 and A117.1 standards of door hardware
- • Meets ADA requirements
- • 1 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.