Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in. x 16 in. Stainless Steel Push Plate

  • Mfr # GH-PP54-US32D

  • Zoro # G801860701


product price: $13.99
/ea

Key Features

Width
4 in
Material
Steel
Finish
Silver
Type
Push Plate
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GH-PP54-US32D
Zoro #
G801860701
UPC #
704780183945
Country of Origin
China

Dimensions

Width
4 in
Height
16 in

Details

Material
Steel
Finish
Silver
Type
Push Plate
Item
Push Plate

Description

Our ADA push plate is ideal for commercial door applications where a decorative accent is added. This model helps you to protect the door surface in high traffic areas. Our push plates are extremely easy to install and easily cleaned for a polished look. Items are available in three finishes: Aluminum, Stainless Steel and Bright Brass.


  • • Steel plate offers durable and long-lasting protection
  • • Great for door surfaces in high-traffic spaces
  • • Includes mounting screws for quick and easy installation
  • • Most commonly used for commercial applications
  • • Made from wrought steel and cast brass
  • • Mounting screws for 1-3/4 in. thick door
  • • Packed with sheet metal screws
  • • Extremely easy to install
  • • Stainless Steel finish
  • • Conforms to ANSI J301 and A117.1 standards of door hardware
  • • Meets ADA requirements
  • • 1 year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.