4 in. x 4 in. Bright Brass Steel Spring Hinge with 5/8 in. Radius, PK3

  • Mfr # CPS4040-5/8-US3-3

  • Zoro # G901860762


product price:  $11.89
/pk 3, $3.96/ea

Key Features

Door Hinge Type
Door Hinge
Material
Steel
Finish
Brass
Frame Leaf Width
4 in
Frame Leaf Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS4040-5/8-US3-3
Zoro #
G901860762
UPC #
704780181156
Country of Origin
China

Dimensions

Frame Leaf Width
4 in
Frame Leaf Height
4 in

Details

Door Hinge Type
Door Hinge
Material
Steel
Finish
Brass

Description

This model of Global Door Controls is considered as a plain bearing full mortise single acting spring hinge. It's highly recommended for use on commercial and residential door applications. Moreover, it's advised for use where automatic self closing of a door is required. The knuckle hinge is adjustable and the spring tension can be increased or decreased by using adjusting tool included. For maximum versatility use three spring hinges on required opening. Full spring tension may not be required on all hinges but allows for greater adjustment. This type sized 4 x 4 in. comes with a 5/8 in. radius in its corner, bundled with a fixed pin. Item is available in two finishes: Satin Nickel and Bright Brass.


  • Adjustable spring hinge for commercial and residential use
  • Made from solid steel for more durability and hardness
  • 5/8 in. radius hinge with fixed pin - pack of 3
  • Full mortise single acting spring hinge, plain bearing
  • Recommended for use on commercial and residential door applications
  • Intended for use where automatic self closing of a door is required
  • Steel base material with fixed steel pin
  • Corner: 5/8 in. radius
  • Thickness: 0.129 in.
  • Installation: template screw hole locations
  • Easy installation
  • Packed with both wood and machine screws
  • Conforms to ANSI / BHMA - K81071F for self closing hinges
  • Meets NFPA 80 for 3 hour fire rating
  • UL Listed R19063 for "A" label fire doors
  • Bright Brass finish
  • Sold as a set of 3 hinges
  • 1-year mechanical and finish warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.