
4 in. x 4 in. Matte Black Plain Bearing Steel Hinge with 5/8 in. Radius, PK2
Mfr # CP4040-5/8-US19
Zoro # G301861116
product price:Â $2.97
/pk 2, $1.49/ea
Sold in multiples of 3 for $8.91
Key Features
Material
Steel
Width
4 in
Interior/Exterior
Interior or Exterior
Color
Black
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CP4040-5/8-US19
Zoro #
G301861116
UPC #
704780207108
Country of Origin
China
Dimensions
Width
4 in
Height
4 in
Details
Material
Steel
Interior/Exterior
Interior or Exterior
Color
Black
Item
Door Hinge
Finish
Matte Black
Pin Type
Removable Pin
Mounting
Mortise
Description
This model of Global Door Controls is considered as a plain bearing full mortise residential door hinge. It's highly recommended for use on non-commercial interior and exterior door applications. Moreover, it's advised for light to medium weight doors requiring intermediate frequency service. This type sized 4 x 4 in. comes with 5/8 in. radius in its corner, bundled with a removable pin.
- Residential full mortise hinge intended for light to medium weight doors
- Recommended for use on non-commercial interior and exterior door applications
- Top-tier materials for lasting strength and reliability
- Suitable for heavy duty residential 1-3/4in, doors
- Plain bearing with removable steel pin, reversible
- Corners: 5/8 in. radius
- Thickness: 0.129in
- Packed with template screw for hole locations
- Easy installation
- Conforms to ansi-a156.1 and ansi-a156.17
- Matte black finish
- Sold in a pack of 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.