4 in. x 4 in. Prime Coat Full Mortise Spring Squared Hinge with Non-Removable Pin, PK3

  • Mfr # CPS4040-USP-3

  • Zoro # G511376127


product price: $26.67
/pk 3, $8.89/ea

Key Features

Finish
Prime Coat
Frame Leaf Width
4 in
Frame Leaf Height
4 in
Frame Leaf Thickness
1/2 in
Pin Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS4040-USP-3
Zoro #
G511376127
UPC #
704780181170
Country of Origin
China

Dimensions

Frame Leaf Width
4 in
Frame Leaf Height
4 in
Frame Leaf Thickness
1/2 in

Details

Finish
Prime Coat
Pin Material
Steel
Pin type
Fixed Pin

Description

This model of Global Door Controls is considered as a plain bearing full mortise single acting spring hinge. It's highly recommended for use on commercial and residential door applications. Moreover, it's advised for use where automatic self closing of a door is required. The knuckle hinge is adjustable and the spring tension can be increased or decreased by using adjusting tool included. For maximum versatility use three spring hinges on required opening. Full spring tension may not be required on all hinges but allows for greater adjustment. This type sized 4 x 4 in. comes with a squared radius in its corner, bundled with a fixed pin. Item is available in many finishes: Brushed Chrome, Satin Nickel, Bright Brass and Prime Coat.


  • •Adjustable spring hinge for commercial and residential use
  • •Made from solid steel for more durability and hardness
  • •Square radius hinge with fixed pin - pack of 3
  • •Full mortise single acting spring hinge, plain bearing
  • •Recommended for use on commercial and residential door applications
  • •Intended for use where automatic self closing of a door is required
  • •Steel base material with fixed steel pin
  • •Corner: Squared radius
  • •Thickness: 0.129 in.
  • •Installation: template screw hole locations
  • •Easy installation
  • •Packed with both wood and machine screws
  • •Conforms to ANSI / BHMA - K81071F for self closing hinges
  • •Meets NFPA 80 for 3 hour fire rating
  • •UL Listed R19063 for “A” label fire doors
  • •Prime Coat finish
  • •Sold as a set of 3 hinges
  • •1 Year mechanical and finish warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.