4 in. x 4 in. Zinc Plain Bearing Hinge (Set of 2)
- Mfr # CP4040-ZC-M
- Zoro # G723390720
product price:Â
$
2.29
/ea
Sold in multiples of 4 for
$9.16
Key Features
Width
5-1/2 in
Length
5-1/2 in
Material
Steel
Color
Silver
Finish
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP4040-ZC-M
- Zoro #
- G723390720
- UPC #
- 704780180081
- Country of Origin
- China
- Material
- Steel
- Item
- Door Hinge
- Color
- Silver
- Finish
- Zinc
Dimensions
- Width
- 5-1/2 in
- Length
- 5-1/2 in
- Height
- 3/4 in
Description
This model of the global door controls 4 in. x 4 in. plain bearing steel hinges comes in a zinc finish and is a residential grade full mortise hinges. Recommended for use on all non-commercial interior and exterior door applications. For use on light to medium weight doors requiring intermediate frequency service.
Restrictions
This item has been restricted from sale in the following states:
CA
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.