Shop GLOBAL DOOR CONTROLS
See all product information
Create Account
4.5 in Leaf W x 4.5 in Leaf H, Satin Chrome
- Mfr # CPH4545BB-26D
- Zoro # G501860698
product price:
$
12.15
/pk of 3, $4.05/ea
Key Features
Door Leaf Height
4.5 in
Door Leaf Width
4.5 in
Finish
Satin Chrome
Material
Steel
Mounting
Mortise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPH4545BB-26D
- Zoro #
- G501860698
- UPC #
- 704780111443
- Country of Origin
- China
- Finish
- Satin Chrome
- Material
- Steel
- Mounting
- Mortise
- Item
- Door Hinge
- Color
- Chrome
- Type
- Door Hinge
- Interior/Exterior
- Interior or Exterior
- Pin Type
- Fixed Pin
Dimensions
- Door Leaf Height
- 4.5 in
- Door Leaf Width
- 4.5 in
- Depth
- 0.5 in
- Width
- 4.5 in
- Height
- 4.5 in
Description
This model of Global Door Controls is considered as a ball bearing full mortise commercial door hinge. It's highly recommended for use on metal or wood doors. Moreover, it's specifically advised for heavy weight doors. This type sized 4.5 x 4.5 in. comes with a squared radius in its corner, bundled with a removable pin. Item is only available in Brushed Chromel finish.
- •Commercial door hinge for heavy weight doors
- •Made from solid steel for more durability and hardness
- •Square radius hinge with removable pin
- •Commercial full mortise hinge
- •Intended for heavy weight doors
- •Ball bearing steel removable pin
- •Steel base material
- •Corner: Squared radius
- •Thickness: 0.180 in.
- •Installation: template screw hole locations
- •Easy installation
- •Packed with wood and machine screws (self tapping)
- •Conforms to ANSI A8111 for heavy duty ball bearing
- •Brushed Chrome finish
- •Sold individually not in packs
- •1 Year mechanical and finish warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.