
4.5 in. x 4 in. Black Commercial Full Mortise Square Corner Door Hinge with Removable Pin Pack of 3
Mfr # CP4540BBRNRP-BK-3
Zoro # G721841941
product price:Â $17.15
/pk 3, $5.72/eaKey Features
Finish
Black
Material
Steel
Mounting
Surface Mount
Features
Half Moon Hole Pattern
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CP4540BBRNRP-BK-3
Zoro #
G721841941
UPC #
704780223948
Country of Origin
China
Dimensions
Height
4.5 in
Width
4 in
Depth
0.75 in
Length
4.5 in
Details
Finish
Black
Material
Steel
Mounting
Surface Mount
Features
Half Moon Hole Pattern
Item
Door Hinge
Color
Black
Interior/Exterior
Interior or Exterior
Pin Type
Fixed Pin
Type
Standard
Pin type
Fixed Pin
Application
Interior & Exterior
Includes
Mounting Hardware Included
Description
The Global Door Controls commercial full mortise hinges are designed for durable, high-performance door applications. Featuring a steel non-removable pin for added security and long-lasting reliability, they ensure stable operation in demanding environments. A 5/32 in. radius option is available for storefront applications, providing a precise fit and clean installation. Ideal for general use on medium to heavy weight doors, they deliver consistent strength and smooth operation.
- Recommended for commercial interior and exterior applications
- Made from solid steel for enhance durability
- Square corner hinge with ball bearing and fixed pin
- Ideal for both interior and exterior door applications
- Suitable for standard to medium duty weight commercial door assemblies
- Designed for full mortise installation with a flush, clean door fit
- Durable steel construction for reliable and consistent performance
- Ball bearing design with non-removable pin for added security
- Thickness: 0.134 in or 3.4 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.