Shop TOWNSTEEL

Manual, Hydraulic, TownSteel Overhead Closers, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # TDC 40-HCUSH-DU
  • Zoro # G9345436

product price: 
$
391.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
TownSteel Overhead Closers
Closer Type
Hold Open
Color
Dark Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TDC 40-HCUSH-DU
Zoro #
G9345436
UPC #
-
Country of Origin
China
Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
TownSteel Overhead Closers
Closer Type
Hold Open
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Ligature Resistant
No
ADA Compliant
Yes
Arm Type
Parallel
Projection from Wall
5 in
Includes
Template
Mounting Hardware
Included
Max. Door Opening
90 Degrees to 180 Degrees
Arm Material
Forged Steel
Standards
ANSI/BHMA, UL and ULC Listed
Category Type
Parallel Arm
Door Handing
Non-Handed
Series
TDC 40
Features
Adjustable Latch
For Use With
Commercial Doors
Mounting Style
Parallel Arm
Performance Grade
1
UL Fire Rating
UL10C
Door Opening - Minimum
90 Degrees
Ligature-Resistant
Not Ligature-Resistant
Interior/Exterior Use
Interior/Exterior
Door Opening - Maximum
180 Degrees
Product Type
Door Closer
Operation Style
Manual
Includes Hardware
Hardware Included
Projection
2 1/4 in
Spring Type
Adjustable
ANSI/BHMA Finish
Dark Bronze Painted
Shell Material
Cast Iron
Wire Color
Black
Traction Material
Cast Iron

Dimensions

Housing Depth
2 5/16 in
Housing Height
3 9/16 in
Housing Length
12 1/4 in
Spring Size
Adjustable 1 to 6
Interior Door Width
48 in
Exterior Door Width
42 in
Height Between Mounting Holes
2 1/4 in
Exterior Door Width - Maximum
42 in
Interior Door Width - Maximum
48 in
Length Between Mounting Holes
1 in, 5 in
Spring Size - Minimum
1
Spring Size - Maximum
6
Fits Chest Size
Adjustable Latch

Description

Door Closer, Townsteel 40 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI/BHMA, UL and ULC Listed, ADA Compliant Yes, Finish Black Painted, Arm Material Forged Steel, Arm Type Parallel, Color Black, Exterior Door Width 42 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.