Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.5 in. x 4 in. Spring Hinge Bright Brass Full Mortise Spring Hinge, PK2

  • Mfr # CPS4540-US3

  • Zoro # G901861073


product price: $7.19
/pk 2, $3.60/ea
Sold in multiples of 2 for $14.38

Key Features

Door Hinge Type
Door Hinge
Material
Steel
Finish
Brass
Frame Leaf Width
4.5 in
Frame Leaf Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS4540-US3
Zoro #
G901861073
UPC #
704780176268
Country of Origin
China

Dimensions

Frame Leaf Width
4.5 in
Frame Leaf Height
4.5 in

Details

Door Hinge Type
Door Hinge
Material
Steel
Finish
Brass

Description

Our commercial spring hinge with full Mortise from global door Control's cps series is recommended for use where automatic self closing of a door is required. This 3 knuckle hinge is adjustable and the spring tension can be increased or decreased by using the included adjusting tool. Constructed in steel and in our most popular Bright Brass finish, this heavy-duty full Mortise hinge can be used for standard and heavy weight commercial applications. Full Mortise hinges are designed mainly for new door applications and are applied so as to conceal both leaves. This door hinge comes in a 4.5 in. x 4 in. size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.