This item is Discontinued.

Global Door Controls 4.5 in. x 4.5 in. Commercial Full Mortise Square Corner Door Hinge with Fixed Pin CP4545-US19

This item is Discontinued.

Global Door Controls

4.5 in. x 4.5 in. Commercial Full Mortise Square Corner Door Hinge with Fixed Pin (Discontinued)

Mfr # CP4545-US19
Zoro # G621841850
UPC # 704780210849
Country of Origin China
Category Butt Hinges
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP4545-US19
Zoro #
G621841850
UPC #
704780210849
Country of Origin
China

Dimensions

Width
3.5 in
Height
4.5 in
Length
3.5 in
Depth
0.5 in

Details

Finish
Matte Black
Material
Steel
Mounting
Mortise
Features
Half Moon Hole Pattern
Item
Door Hinge
Interior/Exterior
Interior or Exterior
Color
Black
Pin Type
Fixed Pin
Application
Interior & Exterior
Type
Standard
Pin type
Removable Pin
Includes
Mounting Hardware Included

Description

The Global Door Controls commercial full mortise hinges are designed for durable, high-performance door applications. Featuring a steel non-removable pin for added security and long-lasting reliability, they ensure stable operation in demanding environments. A 5/32 in. radius option is available for storefront applications, providing a precise fit and clean installation. Ideal for general use on medium to heavy weight doors, they deliver consistent strength and smooth operation.


  • Recommended for commercial interior and exterior applications
  • Made from solid steel for enhance durability
  • Square corner hinge with plain bearing and fixed pin
  • Ideal for both interior and exterior door applications
  • Suitable for standard to medium duty weight commercial door assemblies
  • Designed for full mortise installation with a flush, clean door fit
  • Durable steel construction for reliable and consistent performance
  • Plain bearing design with non-removable pin for added security
  • Thickness: 0.134 in or 3.4 mm
  • Includes wood and self-tapping machine screws, with template for easy hole location installation, Certifications: ANSI A5112

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.