Shop GLOBAL DOOR CONTROLS
See all product information
Create Account
4.5 in. x 4.5 in. Commercial Full Mortise Square Corner Door Hinge with Fixed Pin - Pack of 3
- Mfr # CP4545BBNRP-US19-3
- Zoro # G221841854
product price:Â
$
16.49
/pk of 3, $5.50/ea
Key Features
Finish
Matte Black
Material
Steel
Mounting
Mortise
Features
Half Moon Hole Pattern, Self Closing
Height
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP4545BBNRP-US19-3
- Zoro #
- G221841854
- UPC #
- 704780207078
- Country of Origin
- China
- Finish
- Matte Black
- Material
- Steel
- Mounting
- Mortise
- Features
- Half Moon Hole Pattern, Self Closing
- Item
- Door Hinge
- Interior/Exterior
- Interior or Exterior
- Pin Type
- Fixed Pin
- Color
- Black
- Application
- Interior & Exterior
- Type
- Standard
- Includes
- Mounting Hardware Included
- Pin type
- Fixed Pin
Dimensions
- Height
- 4.5 in
- Width
- 4.5 in
- Depth
- 0.75 in
- Length
- 4.5 in
Description
The Global Door Controls commercial full mortise hinges are designed for durable, high-performance door applications. Featuring a steel non-removable pin for added security and long-lasting reliability, they ensure stable operation in demanding environments. A 5/32 in. radius option is available for storefront applications, providing a precise fit and clean installation. Ideal for general use on medium to heavy weight doors, they deliver consistent strength and smooth operation.
- Recommended for commercial interior and exterior applications
- Made from solid steel for enhance durability
- Square corner hinge with ball bearing and fixed pin
- Ideal for both interior and exterior door applications
- Suitable for standard to medium duty weight commercial door assemblies
- Designed for full mortise installation with a flush, clean door fit
- Durable steel construction for reliable and consistent performance
- Ball bearing design with non-removable pin for added security
- Thickness: 0.134 in or 3.4 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.