5 in. x 4.5 in. Commercial Full Mortise Square Corner Door Hinge with Fixed Pin - Pack of 3

  • Mfr # CPH5045BB-26D-3

  • Zoro # G621849467


product price:  $35.15
/pk 3, $11.72/ea

Key Features

Material
Steel
Finish
Nickel
Mounting
Surface Mount
Pin Type
Fixed Pin
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPH5045BB-26D-3
Zoro #
G621849467
UPC #
704780181118
Country of Origin
China

Dimensions

Width
4 in
Length
4 in

Details

Item
Door Hinge
Material
Steel
Finish
Nickel
Mounting
Surface Mount
Pin Type
Fixed Pin
Color
Nickel

Description

The Global Door Controls commercial full mortise hinges are designed for durable, high-performance door applications. Featuring a steel non-removable pin for added security and long-lasting reliability, they ensure stable operation in demanding environments. A 5/32 in. radius option is available for storefront applications, providing a precise fit and clean installation. Ideal for general use on medium to heavy weight doors, they deliver consistent strength and smooth operation.


  • Recommended for commercial interior and exterior applications
  • Made from solid steel for enhance durability
  • Square corner hinge with ball bearing and fixed pin
  • Ideal for both interior and exterior door applications
  • Suitable for heavy duty weight commercial door assemblies
  • Designed for full mortise installation with a flush, clean door fit
  • Durable steel construction for reliable and consistent performance
  • Ball bearing design with non-removable pin for added security
  • Thickness: 0.180 in or 4.6 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products