9-1/6 in. 190-Degree Brushed Chrome Door Viewer

  • Mfr # GH-SB190-US26D

  • Zoro # G301861147


product price: $9.25
/ea
Sold in multiples of 2 for $18.50

Key Features

Material
Steel
Height
3 in
Width
1 in
Color
Chrome
Mounting Hole Dia.
0.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-SB190-US26D
Zoro #
G301861147
UPC #
704780184072
Country of Origin
China

Dimensions

Height
3 in
Width
1 in
Mounting Hole Dia.
0.56

Details

Finish
Satin Chrome
Material
Steel
Color
Chrome
Item
Door Viewers

Description

Our Trans-Atlantic door viewers are made with durability in mind. This model is constructed from solid brass to keep you safe while answering the door during the day or night with adequate exterior light. It can be installed on doors with 1-3/4 in. thickness. Also, it's required to have 9-1/16 in. as hole diameter for the installation of the viewer. Items are available in Brushed Chrome finish.


  • • Solid brass construction offers durable and lasting protection
  • • 190-degree viewing angle offers optimum and clear vision
  • • Includes mounting screws for quick and easy installation
  • • Recommended for 1-3/4 in. thick wood or metal doors
  • • Made from solid brass for more durability
  • • Comes with highly polished optic lenses for extra wide viewing angles
  • • 9-1/16 in. bore 190-degree viewing
  • • Extremely easy to install
  • • Brushed Chrome finish
  • • UL listed R13709 fire rated
  • • 1 year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.