
Aldora Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic
Mfr # TH1116-LH-DU
Zoro # G201860844
product price:Â $38.28
/eaKey Features
Door Hinge Type
Accessory
Material
Steel
Finish
Duronotic
Frame Leaf Width
2.5 in
Frame Leaf Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TH1116-LH-DU
Zoro #
G201860844
UPC #
704780142645
Country of Origin
Taiwan, Province of China
Dimensions
Frame Leaf Width
2.5 in
Frame Leaf Height
3 in
Door Leaf Width
2.5 in
Door Leaf Height
3 in
Details
Item
Door Hinge
Door Hinge Type
Accessory
Material
Steel
Finish
Duronotic
Description
This model of the Global Door Controls Aldora style left hand offset pivot comes in a Duranodic finish and is used for both flush face frame installation and 1/8 in. recessed door applications. Suitable for aluminum doors weighing up to 125 lbs. These pivots are engineered and designed for durability, style, and are easy to install.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.