Aluminum Door Closer Drop Plate for the TC4300 Series Pull Side Mount on Door

  • Mfr # DP-4300-18AL

  • Zoro # G921841932


product price: $24.85
/ea

Key Features

Accessory Type
Drop Plate
Finish
Aluminum
Color
Aluminum
Material
Steel
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DP-4300-18AL
Zoro #
G921841932
UPC #
704780186434
Country of Origin
Korea, Republic of

Dimensions

Length
10 in

Details

Accessory Type
Drop Plate
Finish
Aluminum
Color
Aluminum
Material
Steel
Item
Accessory

Description

This drop plate is compatible with all models of Global Door Controls TC-4300 series of door closers. It suits on doors with narrow top door frames or doors with glass, when the glass interferes with closer mounting. Moreover, it can be used on metal framed glass store front doors. Item is available in two finishes: Aluminum and Duronodic.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.