Aluminum Door Closer Thru Bolts 4PK

  • Mfr # SXN-134-AL

  • Zoro # G608375309


product price:  $4.89
/pk 4, $1.22/ea
Sold in multiples of 2 for $9.78

Key Features

Accessory Type
Accessory
Color
Aluminum
Finish
Silver
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SXN-134-AL
Zoro #
G608375309
UPC #
704780134237
Country of Origin
China

Details

Accessory Type
Accessory
Color
Aluminum
Finish
Silver
Material
Metal

Description

These thru bolts are compatible on all Global Door Controls door closers. Their mounting greatly increases holding strength on aluminum, wooden, and composite doors. This item is sold in a pack of 4. It comes in two finishes: Aluminum and Duronodic.


  • •Comes in a pack of 4 thru-bolts
  • •Length: 1-3/4 in.
  • •Compatible with most Global Door Controls door closer series
  • •Each bolt consists of a female threaded barrel and a male threaded screw
  • •Sized as 1-3/4 in.
  • •Recommended for binding door closers
  • •Thru bolt mounting greatly increases holding strength on aluminum, wooden, and composite doors
  • •Made from industrial grade aluminum to provide a secure and durable binding
  • •Comes in a sleek Aluminum finish
  • •Sold in a pack of 4
  • •5 Year mechanical warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.