Zoro Homepage

Aluminum Dual Pull Bar Back to Back for Storefront Door

  • Mfr # TH1100-DPB10-AL

  • Zoro # G221841830


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Depth
5 in
Projection
2.5 in
Material
Aluminum
Width
7 in
Height (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH1100-DPB10-AL
Zoro #
G221841830
UPC #
704780185420
Country of Origin
China

Dimensions

Depth
5 in
Width
7 in
Height (In.)
10 in

Details

Projection
2.5 in
Item
Exit Devices
Material
Aluminum
Finish
Aluminum
Color
Silver

Description

The Global Door Controls dual pull bar back to back is considered as an ideal storefront pull bar to be placed on steady high-traffic doors. This item is widely popular for its ease of use and ability to last longer with minimal noticeable wear and tear. Featuring rounded corners, our door hardware is commonly used in small business stores. Item is only available in Aluminum finish.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.