Zoro Homepage

Aluminum Dummy Handleset Trim for Exit Devices

  • Mfr # TH1100-DUM-AL

  • Zoro # G621841805


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Door Handing
Universal
Height
13.25 in
Material
Aluminum
Width
3 in
Function
Exit Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH1100-DUM-AL
Zoro #
G621841805
UPC #
704780179382
Country of Origin
Taiwan, Province of China

Dimensions

Height
13.25 in
Width
3 in

Details

Door Handing
Universal
Material
Aluminum
Function
Exit Only
Color
Silver
Finish
Aluminum
Item
Exit Devices

Description

The Global Door Controls dummy handleset trim is a designed accessory to be perfectly paired with EDTBAR series exit devices. This non-functionning handleset trim doesn't feature any locking or latching mechanism. Item is only available in Aluminum finish.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.