Zoro Homepage

Aluminum Exit Device Pull Handle

  • Mfr # TH1100STEDPULLA

  • Zoro # G110875342


product price: $29.87
/ea

Key Features

Material
Other
Finish
Aluminum
Length
10.25 in
Width
4.5 in
Depth
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH1100STEDPULLA
Zoro #
G110875342
UPC #
704780179344
Country of Origin
Taiwan, Province of China

Dimensions

Length
10.25 in
Width
4.5 in
Depth
1.25 in

Details

Material
Other
Finish
Aluminum
Color
Silver

Description

The Global Door Controls pull handle is a designed accessory to be perfectly paired with any series of exit devices. It can also be called an offset pull. This type is suitable for commercial use on metal framed glass doors such as restaurant entry doors, storefront doors and office entry doors. Item is only available in Aluminum finish.


  • •Pull handle with hole
  • •Compatible with Global Door Controls STED series exit devices
  • •Includes the plate itself without the cylinder
  • •Can also be used on non pre drilled doors
  • •Cylinder required (not included)
  • •Supplied with instructions for mounting hardware
  • •Easy to install
  • •Comes non-handed / reversible
  • •Fits on opposite side of door to panic exit device
  • •Aluminum finish
  • •1 Year mechanical and finish warranty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.