
Aluminum Grade 1 Tri-Packed Adjustable Streamline Door Closer with Backcheck
Mfr # DC-90BFBC-AL
Zoro # G921841925
product price: $81.69
/ea
Free Shipping & Returns
Key Features
Closer Type
Non-Hold Open
Features
Adjustable Closing Speed;Adjustable Latching Speed
Finish
Aluminum
Holding Force (Lb.)
243 lb
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC-90BFBC-AL
Zoro #
G921841925
UPC #
704780205210
Country of Origin
Korea, Republic of
Dimensions
Depth
2.8 in
Spring Size
4
Width
12 in
Height
2.5 in
Length
12 in
Details
Closer Type
Non-Hold Open
Features
Adjustable Closing Speed;Adjustable Latching Speed
Finish
Aluminum
Holding Force (Lb.)
243 lb
Material
Aluminum
Interior/Exterior
Interior/Exterior
Item
Other Door Hardware
Color
Aluminum
Standards
ANSI Certified; BMHA Certified; UL Listed
Description
The Trans-Atlantic DC90 series is an adjustable streamline closer. This series meets the performance standards of Grade 1 and ADA compliant door closers. This model is adjusted upon each door's conditions and specifications. Items are available in two finishes: Aluminum and Duronodic.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.